Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N212W; NSK  N212W https://www.bdiexpress.com/medias/sys_master/root/hf5/h57/10141801512990/INDXXXBRGXXX_CR1_STL_2RBPL_300X300/INDXXXBRGXXX-CR1-STL-2RBPL-300X300.jpg
1191409 Cylindrical Roller Bearings 

NSK NSK

N212W; NSK N212W

Description

N212W CYLINDRICAL ROLLER BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

60MM Bore; Straight Bore Profile; 110MM Outside Diameter; 22MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

N212W

BDI #
1191409

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

246.61536700000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 246.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
EAN
0029176032745
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Standard Capacity | 2 Rib Inner Ring | Plain Outer Ring | Light Series | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
N212W
Weight / LBS
1.852
Long Description
60MM Bore; Straight Bore Profile; 110MM Outside Diameter; 22MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Width
0.866 Inch | 22 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh