Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RLS-13 1/2

N219WC3

N219WC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW

Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Ouside Diameter; 32MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

N219WC3

BDI #

1191436

PRICE
$ 992.54 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
3.17
EAN
0029176070976
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N219WC3
Weight / LBS
6.063
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 170MM Ouside Diameter; 32MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
3.74 Inch | 95 Millimeter
Width
1.26 Inch | 32 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter