Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N415-XL-M1

N226EM

N226EM CYLINDRICAL ROLLER BEARING ; 130MM BORE 230MM OD 40MM W 1 ROW

Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 40MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

N226EM

BDI #

1191453

PRICE
$ 2,032.11 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
7.0
UNSPSC
31171547
EAN
0029176911262
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N226M
Weight / LBS
15.432
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Outside Diameter; 40MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.575 Inch | 40 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter
Bore
5.118 Inch | 130 Millimeter