Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N 311 ECM/P63

N228MC3

N228MC3 CYLINDRICAL ROLLER BEARING ; 140MM BOREX250MM ODX42MM W 1-ROW

Cylindrical Roller Bearing; 140MM Bore; Straight; 250MM Outside Diameter; 42MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

N228MC3

BDI #

1191457

PRICE
$ 3,079.02 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
8.9
UNSPSC
31171547
EAN
0029176021299
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N228MC3
Weight / LBS
20.062
Long Description
Cylindrical Roller Bearing; 140MM Bore; Straight; 250MM Outside Diameter; 42MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
5.512 Inch | 140 Millimeter
Width
1.654 Inch | 42 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter