Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

N2326-E-MP1B-J30PC

N230MC3

N230MC3 CYLINDRICAL ROLLER BEARING ; 150MM BOREX270MM ODX45MM W 1-ROW

Cylindrical Roller Bearing; 150MM Bore; Straight; 270MM Ouside Diameter; 45MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

N230MC3

BDI #

1191461

PRICE
$ 3,556.34 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
11.3
EAN
0029176026027
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N230MC3
Weight / LBS
24.912
Long Description
Cylindrical Roller Bearing; 150MM Bore; Straight; 270MM Ouside Diameter; 45MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
5.906 Inch | 150 Millimeter
Width
1.772 Inch | 45 Millimeter
Outside Diameter
10.63 Inch | 270 Millimeter