Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRL 44M/RLS23 1/2M OBS DO NOT USE 11/21

N232M

N232M CYLINDRICAL ROLLER BEARING ; 160MM BOREX285MM ODX48MM W 1-ROW

Cylindrical Roller Bearing; 160MM Bore; Straight; 290MM Outside Diameter; 48MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

N232M

BDI #

1191463

PRICE
$ 3,643.82 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
14.1
EAN
0029176398162
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
N232M
Weight / LBS
32.187
Long Description
Cylindrical Roller Bearing; 160MM Bore; Straight; 290MM Outside Diameter; 48MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Width
1.89 Inch | 48 Millimeter