Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SL045010-PP

NAS5012UUNR

NAS5012UUNR ROLLER BEARING

Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Ouside Diameter; 46MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NAS5012UUNR

BDI #

515914

PRICE
$ 584.32 / each
$ 1,128.56 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.2
UNSPSC
31171547
EAN
4549557044106
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
Yes
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides | Maximum Operating Temperature Up to 110 Deg
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAS5012UUNR
Weight / LBS
2.646
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Ouside Diameter; 46MM Width; RBEC 1 | ISO P0; Double Row; No Separable; Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
2.362 Inch | 60 Millimeter
Width
1.811 Inch | 46 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter