Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MU7307UMW105

NCF-3060V C/3

NCF-3060V C/3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 300MM Bore; Straight; 460MM Outside Diameter; 118MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NCF-3060V C/3

BDI #

203325

PRICE
$ 26,872.55 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
66.6
UNSPSC
31171547
EAN
0644075259583
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NCF-3060V C/3
Weight / LBS
146.83
Long Description
Cylindrical Roller Bearing; 300MM Bore; Straight; 460MM Outside Diameter; 118MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Width
4.646 Inch | 118 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter