Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCF2944V

NCF-3092V

NCF-3092V CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE

Cylindrical Roller Bearing; 460MM Bore; Straight; 680MM Outside Diameter; 163MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NCF-3092V

BDI #

203329

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
185.973
EAN
0644075254786
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Weight / LBS
429.897
Long Description
Cylindrical Roller Bearing; 460MM Bore; Straight; 680MM Outside Diameter; 163MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
18.11 Inch | 460 Millimeter
Width
6.417 Inch | 163 Millimeter
Outside Diameter
26.772 Inch | 680 Millimeter