CONSOLIDATED BEARING
CONSOLIDATED BEARING
NF-204
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NF-204 CYLINDRICAL ROLLER BEARING
20MM Bore; Straight Bore Profile; 47MM Outside Diameter; 14MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NF-204
BDI #
203335

Details
388.28458765000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NF-204/p/203335
Your Price
$ 388.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
EAN
0644075037907
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Steel or Glass Fiber Cage | 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NF-204
Weight / LBS
0.243
Long Description
20MM Bore; Straight Bore Profile; 47MM Outside Diameter; 14MM Width; Steel Cage Matetrial; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
0.787 Inch | 20 Millimeter
Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh