Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MU1015DAHX

NF-205

NF-205 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Ouside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NF-205

BDI #

203337

PRICE
$ 418.76 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31171547
EAN
0644075037921
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NF-205
Weight / LBS
0.306
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 52MM Ouside Diameter; 15MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.048 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter