Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NFV2956B OBSOLETE DO NOT USE 09/22

NFV2956B OBSOLETE DO NOT USE 09/22

NFV2956B OBSOLETE DO NOT USE 09/22 ; NON RETURNABLE 280MM ID 380MM OD 60MM W

Cylindrical Roller Bearing; 280MM Bore; Straight; 380MM Ouside Diameter; 60MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NFV2956B-OBS

BDI #

1224840

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NFV2956B
Long Description
Cylindrical Roller Bearing; 280MM Bore; Straight; 380MM Ouside Diameter; 60MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
11.024 Inch | 280 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Width
2.362 Inch | 60 Millimeter