Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ211EAG1C3

NH416L1C4NACA2

NTN NH416L1C4NACA2

Cylindrical Roller Bearing; 80MM Bore; Straight; 200MM Outside Diameter; 61MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4NA Internal Clearance

Part #

NH416L1C4NACA2

BDI #

1224848

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
8.92
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NH416L1C4NACA2
Weight / LBS
19.647
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 200MM Outside Diameter; 61MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4NA Internal Clearance
Width
2.402 Inch | 61 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.15 Inch | 80 Millimeter