CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-2207E P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-2207E P/6 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
35MM Bore; Straight Bore Profile; 72MM Outside Diameter; 23MM Width; Polymer Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NJ-2207E P/6
BDI #
204001

Details
198.15383200000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2207E-P-6/p/204001
Your Price
$ 198.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.412
EAN
0644075236393
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
1.12
Long Description
35MM Bore; Straight Bore Profile; 72MM Outside Diameter; 23MM Width; Polymer Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh