Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ-2208 M C/4

NJ-2208 M C/4

NJ-2208 M C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 23MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NJ-2208 M C/4

BDI #

204005

PRICE
$ 514.86 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
31171547
EAN
0644075064996
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-2208 M C/4
Weight / LBS
1.224
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Outside Diameter; 23MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.906 Inch | 23 Millimeter
Bore
1.575 Inch | 40 Millimeter