Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NJ-2208E M P/6 C/2 https://www.bdiexpress.com/medias/sys_master/root/hfc/h72/9711501082654/INDCONBRGXXX-CR1-BR-1RB2RB-300x300.jpg
204019 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NJ-2208E M P/6 C/2

Description

NJ-2208E M P/6 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE

40MM Bore; Straight Bore Profile; 80MM Outside Diameter; 23MM Width; Bronze Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C2-Snug Internal Clearance; Retainer

Part #

NJ-2208E M P/6 C/2

BDI #
204019

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

630.97995493 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 630.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.555
EAN
0644075065023
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2-Snug
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Manufacturer Item Number
NJ-2208E M P/6 C/2
Weight / LBS
1.36
Long Description
40MM Bore; Straight Bore Profile; 80MM Outside Diameter; 23MM Width; Bronze Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C2-Snug Internal Clearance; Retainer
Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh