CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-2222E M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-2222E M CYLINDRICAL ROLLER BEARING
110MM Bore; Straight Bore Profile; 200MM Outside Diameter; 53MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NJ-2222E M
BDI #
204145

Details
2065.92600628
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-2222E-M/p/204145
Your Price
$ 2,065.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.63
EAN
0644075065979
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NJ-2222E M
Weight / LBS
16.799
Long Description
110MM Bore; Straight Bore Profile; 200MM Outside Diameter; 53MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh