Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ 2312 ECML/C3

NJ-2240E M

NJ-2240E M CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Ouside Diameter; 98MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ-2240E M

BDI #

204187

PRICE
$ 13,773.85 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
52.91
UNSPSC
31171547
EAN
0644075066280
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-2240E M
Weight / LBS
116.64
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Ouside Diameter; 98MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
7.874 Inch | 200 Millimeter
Width
3.858 Inch | 98 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter