Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ-209E M W/23

NJ-224E M P/6 C/3

NJ-224E M P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 40MM Width; Bronze Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ-224E M P/6 C/3

BDI #

204186

PRICE
$ 1,733.02 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
6.4
EAN
0644075217408
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-224E M P/6 C/3
Weight / LBS
14.67
Long Description
Cylindrical Roller Bearing; 120MM Bore; Straight; 215MM Outside Diameter; 40MM Width; Bronze Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.575 Inch | 40 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
4.724 Inch | 120 Millimeter