Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ207ET2C3

NJ-2305E P/6

NJ-2305E P/6 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 24MM Width; Polymer Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ-2305E P/6

BDI #

204230

PRICE
$ 204.41 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
31171547
EAN
0644075230148
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-2305E P/6
Weight / LBS
0.86
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 24MM Width; Polymer Cage; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.945 Inch | 24 Millimeter