Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ2322-E-XL-M1A-C4

NJ-305 M

NJ-305 M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ-305 M

BDI #

204547

PRICE
$ 304.23 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
31171547
EAN
0644075050159
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-305 M
Weight / LBS
0.604
Long Description
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 17MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.669 Inch | 17 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter