CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-306 C/4
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-306 C/4 CYLINDRICAL ROLLER BEARING
30MM Bore; Straight Bore Profile; 72MM Outside Diameter; 19MM Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Part #
NJ-306 C/4
BDI #
204563

Details
115.42460714000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-306-C-4/p/204563
Your Price
$ 115.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.368
EAN
0644075050234
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
0.92
Long Description
30MM Bore; Straight Bore Profile; 72MM Outside Diameter; 19MM Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Bore
1.181 Inch | 30 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh