Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ-307E M P/5 C/3

NJ-307E M P/5 C/3

NJ-307E M P/5 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Ouside Diameter; 21MM Width; Bronze Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ-307E M P/5 C/3

BDI #

204596

PRICE
$ 592.72 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31171547
EAN
0644075050524
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-307E M P/5 C/3
Weight / LBS
1.34
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 80MM Ouside Diameter; 21MM Width; Bronze Cage; RBEC 5 | ISO P5; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
3.15 Inch | 80 Millimeter
Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter