Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ2315-E-XL-M1-C4

NJ-311E M W/23

NJ-311E M W/23 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Ouside Diameter; 29MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ-311E M W/23

BDI #

204678

PRICE
$ 606.08 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
1.67
EAN
0644075051279
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-311E M W/23
Weight / LBS
3.682
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Ouside Diameter; 29MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter