Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Cylindrical Roller Bearings | BDI USA
CategoriesBearingsCategoriesRoller BearingsCategoriesCylindrical Roller Bearings
SKF
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Brass Cage; RBEC 3 | ISO P6; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
$ 745.07 / each
$ 899.39 / each
INVENTORY
8

QTY

SKF
N 209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 19 WID RBEC 1
Cylindrical Roller Bearing; 45MM Bore; Straight; 85MM Outside Diameter; 19MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 163.36 / each
$ 197.20 / each
INVENTORY
1

QTY

SKF
NU 1020 M/C3 CYLINDRICAL RLR BRG ; 100MM BORE 150MM OD 24 WID RBEC 1
Cylindrical Roller Bearing; 100MM Bore; Straight; 150MM Outside Diameter; 24MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
$ 1,011.25 / each
$ 1,220.73 / each
INVENTORY
1

QTY

SKF
N 312 ECM CYLINDRICAL RLR BRG ; 60MM BORE 130MM OD 31 WID RBEC 1
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 31MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
PRICE
$ 518.95 / each
$ 626.44 / each
INVENTORY
1

QTY

SKF
NU 2306 ECP/C3 CYLINDRICAL RLR BRG ; 30MM BORE 72MM OD 27 WID RBEC 1
Cylindrical Roller Bearing; 30MM Bore; Straight; 72MM Outside Diameter; 27MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
BDI #
PRICE
$ 195.48 / each
$ 235.97 / each
INVENTORY
5

QTY