Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
MR1309EX

NJ-318E W/23

NJ-318E W/23 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Ouside Diameter; 43MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ-318E W/23

BDI #

204754

PRICE
$ 1,199.42 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
5.51
UNSPSC
31171547
EAN
0644075052320
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-318E W/23
Weight / LBS
12.147
Long Description
Cylindrical Roller Bearing; 90MM Bore; Straight; 190MM Ouside Diameter; 43MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.543 Inch | 90 Millimeter
Width
1.693 Inch | 43 Millimeter