Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MR1215EX

NJ-319 C/4

NJ-319 C/4 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Ouside Diameter; 45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NJ-319 C/4

BDI #

204757

PRICE
$ 1,003.20 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
6.37
UNSPSC
31171547
EAN
0644075052443
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-319 C/4
Weight / LBS
14.043
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Ouside Diameter; 45MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
7.874 Inch | 200 Millimeter
Width
1.772 Inch | 45 Millimeter
Bore
3.74 Inch | 95 Millimeter