Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ-348 M C/3

NJ-348 M C/3

NJ-348 M C/3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearing; 240MM Bore; Straight; 500MM Outside Diameter; 95MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ-348 M C/3

BDI #

204872

PRICE
$ 21,893.12 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
96.39
UNSPSC
31171547
EAN
0644075257169
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-348 M C/3
Weight / LBS
242.22
Long Description
Cylindrical Roller Bearing; 240MM Bore; Straight; 500MM Outside Diameter; 95MM Width; Bronze Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Width
3.74 Inch | 95 Millimeter