CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-406 M C/4
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-406 M C/4 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
30MM Bore; Straight Bore Profile; 90MM Outside Diameter; 23MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Part #
NJ-406 M C/4
BDI #
204884

Details
579.67534321
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-406-M-C-4/p/204884
Your Price
$ 579.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.848
EAN
0644075059534
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NJ-406 M C/4
Weight / LBS
1.87
Long Description
30MM Bore; Straight Bore Profile; 90MM Outside Diameter; 23MM Width; Bronze Cage Matetrial; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C4-Extra Loose Internal Clearance; Retainer
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh