CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-410 P/6 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-410 P/6 C/3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
50MM Bore; Straight Bore Profile; 130MM Outside Diameter; 31MM Width; Steel Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Part #
NJ-410 P/6 C/3
BDI #
204931

Details
337.95997586000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-410-P-6-C-3/p/204931
Your Price
$ 337.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.05
EAN
0644075230193
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 3 | ISO P6
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
5.02
Long Description
50MM Bore; Straight Bore Profile; 130MM Outside Diameter; 31MM Width; Steel Cage Material; RBEC 3 | ISO P6; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Width
1.22 Inch | 31 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh