Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NJ-411 RL1

NJ-411 RL1

NJ-411 RL1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

Cylindrical Roller Bearing; 55MM Bore; Straight; 140MM Ouside Diameter; 33MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; RL1 Internal Clearance

Part #

NJ-411 RL1

BDI #

204943

PRICE
$ 640.14 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
2.5
EAN
0644075228275
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
RL1
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Special Internal Design | Fuller Compressor
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NJ-411 RL1
Weight / LBS
6.27
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 140MM Ouside Diameter; 33MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; RL1 Internal Clearance
Width
1.299 Inch | 33 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter