CONSOLIDATED BEARING
CONSOLIDATED BEARING
NJ-414 M RL2 W/70
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NJ-414 M RL2 W/70 CYLINDRICAL ROLLER BRG ; NON RETURNABLE
70MM Bore; Straight Bore Profile; 180MM Outside Diameter; 42MM Width; Bronze Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; RL2 Internal Clearance; Retainer
Part #
NJ-414 M RL2 W/70
BDI #
204974

Details
1382.2845166500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ-414-M-RL2-W-70/p/204974
Your Price
$ 1,382.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
5.96
EAN
0644075060387
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
RL2
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Special Internal Design | Fuller Compressor
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
13.11
Long Description
70MM Bore; Straight Bore Profile; 180MM Outside Diameter; 42MM Width; Bronze Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; RL2 Internal Clearance; Retainer
Width
1.654 Inch | 42 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh