Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ1944-E-M1A-F59-R150-170

NJ1944-E-M1A-F59-R150-170

FAG NJ1944-E-M1A-F59-R150-170

Cylindrical Roller Bearing; 220MM Bore; Straight; 300MM Ouside Diameter; 38MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; R150-170 Internal Clearance

Part #

NJ1944-E-M1A-F59-R150-170

BDI #

1161894

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
8.6
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R150-170
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
18.3
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 300MM Ouside Diameter; 38MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; R150-170 Internal Clearance
Bore
8.661 Inch | 220 Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter