Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NJ217-E-XL-JP3-C3 https://www.bdiexpress.com/medias/sys_master/root/h1d/he7/10076568420382/INDXXXBRGXXX_CR1_STL_1RB2RB_300X300/INDXXXBRGXXX-CR1-STL-1RB2RB-300X300.jpg
19410877 Cylindrical Roller Bearings 

FAG BEARING FAG BEARING

NJ217-E-XL-JP3-C3

Description

NJ217-E-XL-JP3-C3 CYL RLR BRG ; NON RETURNABLE

85MM Bore; Straight Bore Profile; 150MM Outside Diameter; 28MM Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer

Part #

NJ217-E-XL-JP3-C3

BDI #
19410877

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

382.75997266 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 382.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4012802602005
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NJ217-E-JP3-C3
Long Description
85MM Bore; Straight Bore Profile; 150MM Outside Diameter; 28MM Width; Steel Cage Material; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Bore
3.346 Inch | 85 Millimeter
Width
1.102 Inch | 28 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh