Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NJ2336EM OBSOLETE DO NOT USE 03/21

NJ2336EM OBSOLETE DO NOT USE 03/21

NJ2336EM OBSOLETE DO NOT USE 03/21

Cylindrical Roller Bearing; 180MM Bore; Straight; 380MM Ouside Diameter; 126MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ2336EM BL - OBS

BDI #

22366404

QTY

Manufacturer Name
BEARINGS LIMITED
Minimum Buy Quantity
N/A
Weight / Kilogram
72.5
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.bearingslimited.com
Manufacturer Item Number
NJ2336EM BL
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 380MM Ouside Diameter; 126MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
14.961 Inch | 380 Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
4.961 Inch | 126 Millimeter