Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ234MC3 OBSOLETE DO NOT USE 03/24

NJ234MC3 OBSOLETE DO NOT USE 03/24

NJ234MC3 OBSOLETE DO NOT USE 03/24

Cylindrical Roller Bearing; 170MM Bore; Straight; 310MM Outside Diameter; 52MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ234MC3 BL - OBS

BDI #

22366408

QTY

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP https://www.tritanpt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.2
UNSPSC
31171547
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
NJ234MC3 BL
Long Description
Cylindrical Roller Bearing; 170MM Bore; Straight; 310MM Outside Diameter; 52MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.047 Inch | 52 Millimeter
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter