Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ240EMC3

NJ240EMC3

NJ240EMC3 CYLINDRICAL ROLLER BEARING ; 200MM BOREX360MM ODX58MM W 1-ROW

Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Ouside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ240EMC3

BDI #

20399610

PRICE
$ 9,324.65 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
27.33
UNSPSC
31171547
EAN
0029176727412
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ240EMC3
Weight / LBS
58
Long Description
Cylindrical Roller Bearing; 200MM Bore; Straight; 360MM Ouside Diameter; 58MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Bore
7.874 Inch | 200 Millimeter
Width
2.283 Inch | 58 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter