Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ320EMC3

NJ406MC3

NJ406MC3 CYLINDRICAL ROLLER BEARING ; 30MM BOREX90MM ODX23MM W 1-ROW

Cylindrical Roller Bearing; 30MM Bore; Straight; 90MM Ouside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ406MC3

BDI #

20399666

PRICE
$ 369.91 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.85
UNSPSC
31171547
EAN
0029176401114
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ406MC3
Weight / LBS
1.632
Long Description
Cylindrical Roller Bearing; 30MM Bore; Straight; 90MM Ouside Diameter; 23MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.181 Inch | 30 Millimeter
Width
0.906 Inch | 23 Millimeter