Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NJ2319EM

NJ416MC3

NJ416MC3 CYLINDRICAL ROLLER BEARING ; 80MM BOREX200MM ODX48MM W 1-ROW

Cylindrical Roller Bearing; 80MM Bore; Straight; 200MM Ouside Diameter; 48MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NJ416MC3

BDI #

20399690

PRICE
$ 2,304.11 / each

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
8.26
UNSPSC
31171547
EAN
0029176401459
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ416MC3
Weight / LBS
16
Long Description
Cylindrical Roller Bearing; 80MM Bore; Straight; 200MM Ouside Diameter; 48MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.89 Inch | 48 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.15 Inch | 80 Millimeter