Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN3024KC1NAP4

NN-3005-KMS P/5

NN-3005-KMS P/5 CYLINDRICAL ROLLER BRG

Cylindrical Roller Bearing; 25MM Bore; Tapered; 47MM Ouside Diameter; 16MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN-3005-KMS P/5

BDI #

205393

PRICE
$ 1,538.65 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31171547
EAN
0644075076050
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3005-KMS P/5
Weight / LBS
0.26
Long Description
Cylindrical Roller Bearing; 25MM Bore; Tapered; 47MM Ouside Diameter; 16MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.63 Inch | 16 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter