CONSOLIDATED BEARING
CONSOLIDATED BEARING
NN-3007-KMS P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NN-3007-KMS P/5 CYLINDRICAL ROLLER BRG
35MM Bore; Tapered Bore Profile; 62MM Outside Diameter; 20MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Part #
NN-3007-KMS P/5
BDI #
205397

Details
975.3045457200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3007-KMS-P-5/p/205397
Your Price
$ 975.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.243
EAN
0644075076074
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Manufacturer Item Number
NN-3007-KMS P/5
Weight / LBS
0.536
Long Description
35MM Bore; Tapered Bore Profile; 62MM Outside Diameter; 20MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.787 Inch | 20 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh