Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NN-3007 MS P/5 C/4

NN-3007 MS P/5 C/4

NN-3007 MS P/5 C/4 CYLINDRICAL RLR BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 35MM Bore; Straight; 62MM Ouside Diameter; 20MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NN-3007 MS P/5 C/4

BDI #

205396

PRICE
$ 1,652.87 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31171547
EAN
0644075075701
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3007 MS P/5 C/4
Weight / LBS
0.558
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 62MM Ouside Diameter; 20MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Bore
1.378 Inch | 35 Millimeter
Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter