Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN-3036-KMS P/5 C/3

NN-3036-KMS P/5 C/3

NN-3036-KMS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 180MM Bore; Tapered; 280MM Outside Diameter; 74MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NN-3036-KMS P/5 C/3

BDI #

205454

PRICE
$ 7,728.47 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
17.3
EAN
0644075076388
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3036-KMS P/5 C/3
Weight / LBS
36.5
Long Description
Cylindrical Roller Bearing; 180MM Bore; Tapered; 280MM Outside Diameter; 74MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
11.024 Inch | 280 Millimeter
Width
2.913 Inch | 74 Millimeter
Bore
7.087 Inch | 180 Millimeter