Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN-3038-KMS P/5 https://www.bdiexpress.com/medias/sys_master/root/hfc/h9a/9814012755998/INDXXXBRGXXX_CR2_BR_3RBPL_300x300/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg
205456 Cylindrical Roller Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

NN-3038-KMS P/5

Description

NN-3038-KMS P/5 CYLINDRICAL ROLLER BRG

190MM Bore; Tapered Bore Profile; 290MM Outside Diameter; 75MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer

Part #

NN-3038-KMS P/5

BDI #
205456

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5311.48115907 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,311.48 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
17.12
EAN
0644075076395
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
NN-3038-KMS P/5
Weight / LBS
37.699
Long Description
190MM Bore; Tapered Bore Profile; 290MM Outside Diameter; 75MM Width; Bronze Cage Matetrial; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance; Retainer
Bore
7.48 Inch | 190 Millimeter
Width
2.953 Inch | 75 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh