Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN-3044 MS P/5

NN-3044 MS P/5

NN-3044 MS P/5 CYLINDRICAL ROLLER BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 90MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN-3044 MS P/5

BDI #

205459

PRICE
$ 9,363.95 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
29.6
UNSPSC
31171547
EAN
0644075076029
Bore Profile
Straight
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3044 MS P/5
Weight / LBS
65.256
Long Description
Cylindrical Roller Bearing; 220MM Bore; Straight; 340MM Outside Diameter; 90MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
3.543 Inch | 90 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter