CONSOLIDATED BEARING
CONSOLIDATED BEARING
NN-3048-KMS P/5 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NN-3048-KMS P/5 C/3 CYLINDRICAL RLR BRG ; NON RETURNABLE
240MM Bore; Tapered Bore Profile; 360MM Outside Diameter; 92MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Part #
NN-3048-KMS P/5 C/3
BDI #
205464

Details
16028.631162790001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN-3048-KMS-P-5-C-3/p/205464
Your Price
$ 16,028.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
32
EAN
0644075076432
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Weight / LBS
70.5
Long Description
240MM Bore; Tapered Bore Profile; 360MM Outside Diameter; 92MM Width; Bronze Cage Material; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C3-Loose Internal Clearance; Retainer
Width
3.622 Inch | 92 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh