Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN-3056-KMS P/5 C/2

NN-3056-KMS P/5 C/2

NN-3056-KMS P/5 C/2 CYLINDRICAL RLR BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 280MM Bore; Tapered; 420MM Outside Diameter; 106MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2-Snug Internal Clearance

Part #

NN-3056-KMS P/5 C/2

BDI #

205468

PRICE
$ 20,377.56 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
47.7
UNSPSC
31171547
EAN
0644075217835
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2-Snug
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NN-3056-KMS P/5 C/2
Weight / LBS
110
Long Description
Cylindrical Roller Bearing; 280MM Bore; Tapered; 420MM Outside Diameter; 106MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2-Snug Internal Clearance
Bore
11.024 Inch | 280 Millimeter
Width
4.173 Inch | 106 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter