Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN-3968-KMS P/5 C/4

NN-3968-KMS P/5 C/4

NN-3968-KMS P/5 C/4 CYL ROLLER BEARING ; POR NON RETURNABLE 340X460X90MM BRZ

Cylindrical Roller Bearing; 340MM Bore; Tapered; 460MM Outside Diameter; 90MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance

Part #

NN-3968-KMS P/5 C/4

BDI #

205477

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
40.823
EAN
0644075228787
Bore Profile
Tapered
Cage Material
Bronze
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C4-Extra Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Long Description
Cylindrical Roller Bearing; 340MM Bore; Tapered; 460MM Outside Diameter; 90MM Width; Bronze Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C4-Extra Loose Internal Clearance
Outside Diameter
18.11 Inch | 460 Millimeter
Width
3.543 Inch | 90 Millimeter
Bore
13.386 Inch | 340 Millimeter