Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN3015KC1NAP5 https://www.bdiexpress.com/medias/sys_master/root/hfc/h9a/9814012755998/INDXXXBRGXXX_CR2_BR_3RBPL_300x300/INDXXXBRGXXX-CR2-BR-3RBPL-300x300.jpg
1226060 Cylindrical Roller Bearings 

NTN NTN

NN3015KC1NAP5

Description

NN3015KC1NAP5 CYL RLR BRG ; NON RETURNABLE 75MMX115MMX30MM

75MM Bore; Tapered Bore Profile; 115MM Outside Diameter; 30MM Width; Brass Cage Matetrial; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C1NA Internal Clearance; Retainer

Part #

NN3015KC1NAP5

BDI #
1226060

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

793.19686642 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 793.20 / each
$ 1,150.84 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.07
EAN
4547359130874
Product Group - BDI
B04270
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Precision Bearing | Cage on Inner Ring OD
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Manufacturer URL
Manufacturer Item Number
NN3015KC1NAP5
Weight / LBS
2.351
Long Description
75MM Bore; Tapered Bore Profile; 115MM Outside Diameter; 30MM Width; Brass Cage Matetrial; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; C1NA Internal Clearance; Retainer
Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.528 Inch | 115 Millimeter
Bore
2.953 Inch | 75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh