Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NN3026HSKC0NAP4

NN3016HSKC0NAP4

NN3016HSKC0NAP4 CYL RLR BRG ; 80MMX125MMX34MM TAPRD BORE

Cylindrical Roller Bearing; 80MM Bore; Tapered; 125MM Ouside Diameter; 34MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0NA Internal Clearance

Part #

NN3016HSKC0NAP4

BDI #

1226064

PRICE
$ 1,607.36 / each
$ 2,192.19 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
1.475
EAN
4547359130942
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.35
Long Description
Cylindrical Roller Bearing; 80MM Bore; Tapered; 125MM Ouside Diameter; 34MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0NA Internal Clearance
Outside Diameter
4.921 Inch | 125 Millimeter
Width
1.339 Inch | 34 Millimeter
Bore
3.15 Inch | 80 Millimeter